Shop All Stepladders
This Product is Discontinued
Stokes
6 ft. Aluminum 300 lb. Tripod Stepladder, Type IA (Discontinued)
Mfr # 1106TH
Zoro # G0493197
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Ladder Height 6 ft
- Load Capacity 300 lbs.
- Material Aluminum
- Number of Steps 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stokes
- MFR # 1106TH
- Zoro # G0493197
- Country of Origin United States
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Bottom Width | 37 3/4 in |
Step Depth | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tripod Orchard Stepladder |
Load Capacity | 300 lbs. |
Material | Aluminum |
Stepladder Item | Tripod Stepladder |
Number of Steps | 6 |
ANSI Type | IA |
Base Spread | None |
Net Weight | 20 lbs. |
Ladder Tread | Ribbed |
Includes | Telescoping Third Leg and Hard Surface Kit |
Series | 1100 |
Step Tread | Ribbed |
Rung/Step Spacing | 12 in |
Description
Tripod Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 6, Base Spread None, Bottom Width 37 3/4 in, Step Depth 3 in, Step Tread Ribbed, Series 1100, Includes Telescoping Third Leg and Hard Surface Kit, Installed, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.