Stockwell Scientific

Transport Vial, w/White Cap, 10mL, PK250 (Discontinued)


This Product is Discontinued
Shop for all Vials

Key Features

  • Vial Style Transport
  • Labware Capacity - English 0.3 oz
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene Copolymer (PPC)
  • Labware Inside Dia. - English 0.6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Labware Inside Dia. - English 0.6 in
Labware Inside Dia. - Metric 16 mm
Labware Height - English 3.7 in
Height 93mm
Neck Size 16mm
Labware Height - Metric 93 mm
Dia. 16mm

Description

Transport Vial, Includes Closure Yes, Neck Size 16mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Special Features 95 kPa Compliant, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products