Stockwell Scientific

Transport Vial, w/Blue Cap, 50mL, PK25 (Discontinued)


This Product is Discontinued
Shop for all Vials

Key Features

  • Vial Style Transport
  • Labware Capacity - English 1.7 oz
  • Labware Basic Material Plastic
  • Labware Body Material Polypropylene Copolymer (PPC)
  • Labware Inside Dia. - English 1.1 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Labware Inside Dia. - English 1.1 in
Height 117mm
Neck Size 29mm
Dia. 29mm
Labware Height - English 4.6 in
Labware Height - Metric 117 mm
Labware Inside Dia. - Metric 29 mm

Description

Transport Vial, Includes Closure Yes, Neck Size 29mm, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products