Shop All Bottles & Jars
Stockwell Scientific
Thumb Caps, 17mm, White, PK1000
Mfr # 8595
Zoro # G4549176
product price: $24.69
/pk 1000, $0.02/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color White
- Neck Size 17mm
- Labware Closure Liner Material LDPE
- Resists Most: Acids, Alchols, Bases and Esters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 8595
- Zoro # G4549176
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Neck Size | 17mm |
Diameter | 17 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | White |
Labware Closure Liner Material | LDPE |
Resists | Most: Acids, Alchols, Bases and Esters |
Labware Closure Material | LDPE |
Mouth | Wide |
Labware Closure Type | Push In |
Liner | None |
Material of Construction | LDPE |
Labware Closure Color | White Clear |
Closure Material | LDPE |
Closure Type | Plug |
Product Type | Plug Cap |
Closure Color | White |
Closure Liner Material | LDPE |
Description
Cap, Diameter 17 mm, Closure Material LDPE, Product Type Plug Cap, Closure Color White, Closure Liner Material LDPE, Closure Type Plug, Autoclavable No, Mouth Size Wide, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COVENTRY Swab, 5 3/4 in L, 5 7/8 in Hand L, PK500 (49250ESD)
- UNITED SCIENTIFIC Pipette Filter Tips, 2-20Ul, Low, PK960 (P11065)
- LABEXACT Ptfe Syringe Filters 0.45, PK100 (12K963)
- EXTECH DO Meter Carrying Case (CA904)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- GLOBE SCIENTIFIC Specimen Container, 4 oz., Pp Mg, PK100 (5914)
- SP SCIENCEWARE Precisionware Bottle, 8 Oz, LDPE, PK12 (F10626-0006)
- DYNALON HDPE CYLNDRCL JAR W/CAP 70ML, PK10 (226415-0070)
- PIPELINE PACKAGING Flat Top HDPE Bottle, 128 oz. (04-05-029-00036)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- QORPAK Bottle, Wide Mouth, 250 mL, 8 oz., PK24 (GLC-02240)
- Stockwell Scientific Bottles & Jars