Shop All Bottles & Jars
Stockwell Scientific
Thumb Caps, 16mm, Lavender, PK1000
Mfr # 8579L
Zoro # G4535237
product price: $22.99
/pk 1000, $0.02/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lavender
- Autoclavable No
- Material of Construction LDPE
- Labware Closure Color Purple
- Mouth Wide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 8579L
- Zoro # G4535237
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Neck Size | 16mm |
Screw Closure Size | 16mm |
Diameter | 16 mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | Lavender |
Autoclavable | No |
Material of Construction | LDPE |
Labware Closure Color | Purple |
Mouth | Wide |
Labware Closure Liner Material | LDPE |
Labware Closure Material | LDPE |
Resists | Most: Acids, Alchols, Bases and Esters |
Liner | None |
Labware Closure Type | Push In |
Special Features | Liquid-Tight Seal |
Closure Material | LDPE |
Product Type | Thumb Cap |
Closure Liner Material | LDPE |
Closure Type | Push In |
Closure Color | Purple |
Description
Cap, Diameter 16 mm, Closure Material LDPE, Product Type Thumb Cap, Closure Color Purple, Closure Liner Material LDPE, Closure Type Push In, Autoclavable No, Mouth Size Wide, Special Features Liquid-Tight Seal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM07SQ9GMA)
- RESINTECH High Capacity DI Kit, Use w HY-122-DI-HC (HYK-009)
- FORTUNA Glass Syringe, Metal Luer Lock, 30 mL (7.140-44)
- QORPAK Bottle, Wide, 128 Oz, Standard, Glass, PK4 (GLC-01877)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- WHEATON Dropper Bottle, 50mL, Clear, Round, PK6 (W211734)
- MENDA Bottle, Pure-Touch, 6 oz, Blue (35285)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- PAASCHE AIRBRUSH CO PLASTIC BOTTLE ASSY 3 OZ (PBVLPS-3-OZ)
- GENT-L-KARE Specimen Container With Lid, 4 Oz, PK300 (4936)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- Stockwell Scientific Bottles & Jars