Shop All Bottles & Jars
Stockwell Scientific
Thumb Caps, 16mm, Green, PK1000
Mfr # 8579G
Zoro # G4578892
product price: $22.99
/pk 1000, $0.02/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Color Green
- Liner None
- Labware Closure Material LDPE
- Screw Closure Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 8579G
- Zoro # G4578892
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Screw Closure Size | 16mm |
Neck Size | 16mm |
Diameter | 16 mm |
Mouth Size | Wide |
Details
Item | Cap |
Autoclavable | No |
Color | Green |
Liner | None |
Labware Closure Material | LDPE |
Labware Closure Type | Push In |
Labware Closure Color | Green |
Resists | Most: Acids, Alchols, Bases and Esters |
Mouth | Wide |
Material of Construction | LDPE |
Labware Closure Liner Material | LDPE |
Special Features | Liquid-Tight Seal |
Closure Material | LDPE |
Closure Type | Push In |
Product Type | Thumb Cap |
Closure Color | Green |
Closure Liner Material | LDPE |
Description
Cap, Diameter 16 mm, Closure Material LDPE, Product Type Thumb Cap, Closure Color Green, Closure Liner Material LDPE, Closure Type Push In, Autoclavable No, Mouth Size Wide, Special Features Liquid-Tight Seal, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROLIT Scitus Bottle Top Dispenser, 5ml (SCI-5)
- SP SCIENCEWARE Pitcher, 2000mL (F28992-0000)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- RPI Magnesium Sulfate Heptahydrate, 100 G (M65240-100.0)
- AK Squeeze Bottle Holder, 2Cmp, 9x4.75x4.75In (50085)
- QORPAK Bottle, 120mL, 38-400, PK475 (PLA-03325)
- SP SCIENCEWARE Red Wash Bottle 16 oz., 4 Pack (F11816-0001)
- LAB SAFETY SUPPLY Bottle, Round, 1000mL, PK6 (44YW67)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAP2)
- WHEATON BOD Bottle, 300mL, PK24 (227497-04G)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- Stockwell Scientific Labware