Shop All Bottles & Jars
Stockwell Scientific
Thumb Caps, 16mm, Blue, PK1000
Mfr # 8589B
Zoro # G4614364
product price: $22.19
/pk 1000, $0.02/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Autoclavable No
- Material of Construction LDPE
- Neck Size 16mm
- Labware Closure Type Push In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 8589B
- Zoro # G4614364
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Neck Size | 16mm |
Mouth Size | Wide |
Details
Item | Cap |
Color | Blue |
Autoclavable | No |
Material of Construction | LDPE |
Labware Closure Type | Push In |
Resists | Most: Acids, Alchols, Bases and Esters |
Liner | None |
Mouth | Wide |
Labware Closure Liner Material | LDPE |
Labware Closure Color | Blue |
Labware Closure Material | LDPE |
Closure Material | LDPE |
Closure Type | Plug |
Product Type | Plug Cap |
Closure Liner Material | LDPE |
Closure Color | Blue |
Description
Cap, Closure Material LDPE, Product Type Plug Cap, Closure Color Blue, Closure Liner Material LDPE, Closure Type Plug, Autoclavable No, Mouth Size Wide, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Fume Hood Cart, 30 in. Width (CART-30)
- KONTES Standard Chromaflex Column, 1.0 x 15 Cm (420830-1500)
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- QORPAK Bottle Grad Beaker Round 30 ml, PK48 (GLC-01450)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Narrow Mouth, PK12 (6FAJ2)
- AMREP Misty® Crystal Clear Dust Mop Treatment, Gallon Bottle, 4 Bottles - 1003411 (1003411)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 32 oz., 4 Pack (24J916)
- MICROLIT Scitus Bottle Top Dispenser, 100ml (SCI-100)
- WHEATON Dispense Tube 4 ft. (844024)
- QORPAK Bottle Wide Mouth Glass 16 Oz Amber, PK12 (GLA-00925)
- GLOBE SCIENTIFIC Pre-Filled NBF Container 120mL, PK96 (6527FL)
- Stockwell Scientific Labware