Shop All Pipette Tips & Accessories
This Product is Discontinued
Stockwell Scientific
Pipet Tip, For Pipettors, Nat, PK1000 (Discontinued)
Mfr # 7503
Zoro # G4627201
This Product is Discontinued
Key Features
- Type 1-200ul Bulk
- Capacity 200uL
- Material of Construction PP
- For Use With Most Traditional Pipettors
- Manufacturers Warranty Length No Express Duration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 7503
- Zoro # G4627201
- Country of Origin Unknown
- Category Pipette Tips & Accessories
Dimensions
Manufacturers Warranty Length | No Express Duration |
Height | 50 mm |
Diameter | 5.7 mm |
Details
Item | Pipette Tip |
Type | 1-200ul Bulk |
Capacity | 200uL |
Material of Construction | PP |
For Use With | Most Traditional Pipettors |
Includes | 1000 Tips |
Packaging | Bag Of 1000 |
Special Features | Low Retention |
Color | natural |
Accessory Type | Pipette Tip |
Description
Pipette Tip, 1-200ul Bulk, Material of Construction PP, Capacity 200uL, Height 50 mm, Diameter 5.7 mm, Color Natural, Special Features Low Retention, For Use With Most Traditional Pipettors, Bag Of 1000 Packaging, Includes 1000 Tips, Manufacturers Warranty Length No Express Duration, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.