Shop All Pipette Tips & Accessories
This Product is Discontinued
Stockwell Scientific
Pipet Tip, 1-5mL Bulk, PK1000 (Discontinued)
Mfr # 7580
Zoro # G4550603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 5uL
- Type 1-5mL Bulk
- Material of Construction PP
- For Use With MLA, Oxford Slimline, Pipetman, Volac
- Height 116 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 7580
- Zoro # G4550603
- Country of Origin Unknown
- Category Pipette Tips & Accessories
Dimensions
Height | 116 mm |
Diameter | 12.4 mm |
Manufacturers Warranty Length | No Express Duration |
Details
Item | Pipette Tip |
Capacity | 5uL |
Type | 1-5mL Bulk |
Material of Construction | PP |
For Use With | MLA, Oxford Slimline, Pipetman, Volac |
Packaging | 4 Bags Of 250 |
Includes | 1000 Tips/4 Bags |
Special Features | Low Retention |
Color | natural |
Accessory Type | Pipette Tip |
Description
Pipette Tip, 1-5mL Bulk, Material of Construction PP, Capacity 5uL, Height 116 mm, Diameter 12.4 mm, Color Natural, Special Features Low Retention, For Use With MLA, Oxford Slimline, Pipetman, Volac, 4 Bags Of 250 Packaging, Includes 1000 Tips/4 Bags, Manufacturers Warranty Length No Express Duration, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.