Shop All Cuvettes
This Product is Discontinued
Stockwell Scientific
Cuvette, Standard, 3.5ml, PK100 (Discontinued)
Mfr # 2400
Zoro # G4609281
This Product is Discontinued
Key Features
- Width 12.3 mm
- Material PS
- Maximum Fill Volume 3.5 mL
- Includes 10mm Path
- Bandwidth 340-800 nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockwell Scientific
- MFR # 2400
- Zoro # G4609281
- Country of Origin United States
- Category Cuvettes
Dimensions
Width | 12.3 mm |
Bandwidth | 340-800 nm |
Depth | 12.3 mm |
Height | 45 mm |
Details
Item | Cuvette |
Material | PS |
Maximum Fill Volume | 3.5 mL |
Includes | 10mm Path |
Max. Temp. (F) | 158 Degrees F |
Max. Temp. (C) | 70 Degrees C |
For Use With | Spectro Photometers |
Description
Cuvette, Maximum Fill Volume 3.5 mL, For Use With Spectro Photometers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.