Shop All Vials
Stockwell Scientific
5ml Beta/Gamma II Vial, 1000PK
Mfr # 125516
Zoro # G605299530
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chamber Width 10 in
- Chamber Height 13 in
- Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockwell Scientific
- MFR # 125516
- Zoro # G605299530
- Country of Origin United States
- Category Vials
Dimensions
Chamber Width | 10 in |
Chamber Height | 13 in |
Length | 10.5 in |
Description
High density polypropylene with excellent resistance to organic solvents. Designed for both liquid scintillation and gamma counting applications. Supplied with a white polyethylene snap-cap. Each bulk pak contains 1,000 vials and caps packaged in separate clear plastic bags.
Capacity: 5 ml Cap size: 14 mm Dimensions (Cap Off): 14 x 56 mmShipping Weight: 7.9999 lbs
Shipping Dimensions: 10.00 x 13.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Capacity: 5 ml Cap size: 14 mm Dimensions (Cap Off): 14 x 56 mmShipping Weight: 7.9999 lbs
Shipping Dimensions: 10.00 x 13.00 x 10.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Grid Shelf, 400 Model Size (E20164)
- TRIPLETT Test Lead, 300 V, 5 A, 18 AWG, Mini-Hook Tip (TL20)
- STRINGLINER MASN LINE&RL PNK 250'3PK (SL45162AC)
- CHEMTRONICS Swab, 4 1/2 in L, 5/32 in Dia, PK50 (CX50)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- ZORO SELECT Vial with Cap, 7mL, PK10 (VIAL-2.5C-10)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- ZORO SELECT Vial with Cap, 45mL, PK10 (VIAL-12C-10)
- WHEATON Hand Crimper, Stainless Steel, 20mm L (W225303)
- ZORO SELECT Vial with Cap, Assembled, 148 mL, PK240 (VIAL-40C)
- FINNERAN Conv. Pack, PTFE, Red, 2mL, PK1000 (804040-1232)
- Stockwell Scientific Labware