StockTrek Images Vintage World War One Poster of A Basket of Yarn Two Knitting Needles & A Large Red Cross. It Reads American Red Cross Our Boys Need Sox Knit Your Bit Poster Print; 11 x 17
Mfr # PSTJPA100702M
Zoro # G503741100
Product Information
- Brand Stocktrek Images
- MFR # PSTJPA100702M
- Zoro # G503741100
- UPC # 7430029341304
- Country of Origin United States
- Category Wall Art & Decor
Description
World War One poster of a basket of yarn two knitting needles and a red cross Poster Print (11 x 17). Posters for your wall and fine art prints for the home or office.
World War One poster of a basket of yarn, two knitting needles, and a red cross Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. A print great for any room! Our print are ready to frame or hang with removable mounting putty to create a vintage look.
Features- Vintage World War One Poster of A Basket of Yarn Two Knitting Needles & A Large Red Cross. It Reads American Red Cross Our Boys Need Sox Knit Your Bit Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: John Parrot & Stocktrek Images
- Size: 11 x 17 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN iDesign Clear Plastic Shower Curtain Hook , 12PK (76820)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- EKENA MILLWORK 19"W x 60"H x 3 1/2"D Vintage Farmhouse 4 Rung Ladder, Barnwood Decor Collection, Pebble Grey (DECR019X060X04LDRPG)
- TRADEMARK FINE ART Wilhelm Goebel 'Ready For The Hunt Barn Owl' Canvas Art, 16x24 (ALI33816-C1624GG)
- RADIO FLYER Town and Country Toy Wagon Wood Red (*24)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Old Man Of The Mountain' Canvas Art, 18x24 (ALI15616-C1824GG)
- HOMEPAGE Marlin Sport Fish Custom Metal Shape Sign (HO1130930)
- AMERICAN LOUVER/PLASTICADE American Louver Stratus Plastic Plaque Diffuser for T-Grid Ceiling, R6 Insulated, White (STR-PQ-8W-R6)
- TRADEMARK FINE ART Howie Green 'Pop Art Flowers' Canvas Art, 18x18 (ALI35880-C1818GG)
- PRIVILEGE Privilege 19414 4 in. Bowl with 3 Piece Spheres (19414)
- Stocktrek Images Wall Art & Decor