StockTrek Images Transparent Human Body Showing Heart & Main Circulatory System Position with Internal Organs Nervous System Lymphatic System & Circulatory System Poster Print; 12 x 16
Mfr # PSTSTK701100H
Zoro # G603741963
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTSTK701100H
- Zoro # G603741963
- UPC # 7430032045022
- Country of Origin United States
- Category Wall Art & Decor
Description
Human body showing heart and main circulatory system position Poster Print (12 x 16). Posters for your wall and fine art prints for the home or office.
Human body showing heart and main circulatory system position Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. A poster perfect for any room! This poster is ready to frame or use removable mounting putty to hang the old fashion way.
Features- Transparent Human Body Showing Heart & Main Circulatory System Position with Internal Organs Nervous System Lymphatic System & Circulatory System Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: Stocktrek Images
- Size: 12 x 16 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- MARTEX Bedspread, Queen, Khaki (MAINSPREAD KHAKI)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- BLUE RIDGE Reversible Down Alternative Comforter, Olive/Sage, Full/Queen (130414)
- THINKANDPLAY A Bucket of Ripe Ranier Cherries Are Freshly Picked in The Okanagan - British Columbia Canada Poster Print; 19 x 12 (TH873155)
- BREWSTER HOME FASHIONS Tropical Pathway Wall Mural 100 in (DM438)
- CAROLINES TREASURES 6 x 6 in. Friesian Horse Love Wall or Door Hanging Prints (CK5342DS66)
- CAPTAIN AMERICA Captain America 48889 Captain America 2.25 in. Shield Magnet (48889)
- TRADEMARK FINE ART Danhui Nai 'French Roses I' Canvas Art, 12x19 (WAP09710-C1219GG)
- TRADEMARK FINE ART John James Audubon 'Tufted Auk' Canvas Art, 30x47 (AA01236-C3047GG)
- TRADEMARK FINE ART Lisa Audit 'Poetique 2' Canvas Art, 18x18 (ALI24906-C1818GG)
- Stocktrek Images Wall Art & Decor