StockTrek Images PSTSJN400661U A Pair of White Striped Cleaner Shrimp; Lysmata Amboinensis Tulamben Bali Indonesia Poster Print; 17 x 11
Mfr # PSTSJN400661U
Zoro # G903742059
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTSJN400661U
- Zoro # G903742059
- UPC # 7430030370348
- Country of Origin United States
- Category Wall Art & Decor
Description
A pair of white striped cleaner shrimp Bali Indonesia Poster Print (17 x 11). Posters for your wall and fine art prints for the home or office.
A pair of white striped cleaner shrimp, Bali, Indonesia Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. Go old school and hang this poster dorm room style with poster putty or frame it to create a classic presentation ! Wonderful poster for any apartment or home.
Features- A Pair of White Striped Cleaner Shrimp, Lysmata Amboinensis Tulamben Bali Indonesia Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: Steve Jones & Stocktrek Images
- Size: 17 x 11 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7015)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BK)
- FLASH FURNITURE Computer Desk, 27-1/2" D, 55" W, 29-3/4" H, Frosted/Cherry, Metal, Table Top: Glass (NAN-WK-025-GG)
- MANHATTAN COMFORT Nomad 67.91 Modern Dining Set of 3 in White (126GMC1)
- TRADEMARK FINE ART David Lloyd Glover 'The Patio Hotel Bel Air' Canvas Art, 16x24 (DLG00395-C1624GG)
- TRADEMARK FINE ART Natalia Simongulashvili 'Music Of The Soul' Canvas Art, 12x19 (1X03067-C1219GG)
- TRADEMARK FINE ART Silvia Vassileva 'Inky Floral III' Canvas Art, 24x24 (WAP00798-C2424GG)
- HOMEROOTS 24 x 36 in. Vintage 1933 Chicago Worlds Fair Multi Color Wall Art (394366)
- FRIENDS ARE FOREVER Wonderfully Vintage Birthday Boxer Card, 12PK (FR3318110)
- TRADEMARK FINE ART Janet Pidoux 'Kittens On Dresser' Canvas Art, 24x32 (ALI36631-C2432GG)
- TRADEMARK FINE ART Lisa Audit 'Rainbow Seeds Painted Pattern XIV Life' Canvas Art, 14x14 (WAP0446-C1414GG)
- Stocktrek Images Wall Art & Decor