StockTrek Images PSTMAS100675M American Vought F4U Corsair Aircraft & Japanese Nakajima Fighter Planes Engaged in Aerial Combat Over The Pacific During World War II Poster Print; 17 x 11
Mfr # PSTMAS100675M
Zoro # G203741639
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTMAS100675M
- Zoro # G203741639
- UPC # 7430029485442
- Country of Origin United States
- Category Wall Art & Decor
Description
F4U Corsair aircraft and Japanese Nakajima fighter planes in aerial combat Poster Print (17 x 11). Posters for your wall and fine art prints for the home or office.
F4U Corsair aircraft and Japanese Nakajima fighter planes in aerial combat Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. A poster perfect for any room! This poster is ready to frame or use removable mounting putty to hang the old fashion way.
Features- American Vought F4U Corsair Aircraft & Japanese Nakajima Fighter Planes Engaged in Aerial Combat Over The Pacific During World War II Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: Mark Stevenson & Stocktrek Images
- Size: 17 x 11 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Pedestal Desk, 30" D, 60" W, 29-1/2" H (H38155.N.S)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- ACHIM IMPORTING Achim BCTR36BU12 Buffalo Check Tier Pair - 58 in. x 36 in. (BCTR36BU12)
- DESIGN TOSCANO Bones of the Dinosaur T-Rex Skeleton Wall Sculpture (JQ9564)
- TRADEMARK FINE ART Lisa Audit 'Spring Softies Bunnies III' Canvas Art, 14x14 (WAP00649-C1414GG)
- TRADEMARK FINE ART Cora Niele 'Vintage Roses Still Life' Canvas Art, 12x19 (ALI41804-C1219GG)
- TRADEMARK FINE ART The Night Cafe by Vincent Van Gogh - 14x19 Canvas Art, 14x19 (M234-C1419GG)
- TRADEMARK FINE ART Kurt Shaffer 'Succulent Rain Drop' Canvas Art, 14x14 (KS495-C1414GG)
- TRADEMARK FINE ART Ethan Harper 'Ua Ch Mid Century Furniture Iii' Canvas Art, 35x35 (WAG01105-C3535GG)
- TRADEMARK FINE ART Chuck Black 'Fall Memories' Canvas Art, 18x24 (ALI16366-C1824GG)
- Stocktrek Images Wall Art & Decor