Shop All Wall Art & Decor
Stocktrek Images
StockTrek Images PSTJRY400002U A Fantastical Depiction of The Legendary Kraken Poster Print; 13 x 15
Mfr # PSTJRY400002U
Zoro # G303741638
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTJRY400002U
- Zoro # G303741638
- UPC # 7430029650604
- Country of Origin United States
- Category Wall Art & Decor
Description
A fantastical depiction of the legendary Kraken Poster Print (13 x 15). Posters for your wall and fine art prints for the home or office.
A fantastical depiction of the legendary Kraken Poster Print is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. A print great for any room! Our print are ready to frame or hang with removable mounting putty to create a vintage look.
Features- A Fantastical Depiction of The Legendary Kraken Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: Jerry LoFaro & Stocktrek Images
- Size: 13 x 15 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- LUXOR Flat Panel TV Stand And Mount (WPSMS51)
- FLASH FURNITURE Aluminum Restaurant Stack Chair, 19.5 W 25" L 30 H, Aluminum, Metal, Plastic Seat (TLH-015-GG)
- REGENCY Race Track Legacy Modular Conference Tables, 144 X 52 X 29, Wood Top, Cherry (LCTRT14452CH)
- TRADEMARK FINE ART John James Audubon 'American Bison Standing' Canvas Art, 12x19 (WAG04126-C1219GG)
- STICKER ART Hit the Trail Sticker (470123)
- TRADEMARK FINE ART June Erica Vess 'Abbey Floral Tiles Vi' Canvas Art, 24x24 (WAG09378-C2424GG)
- DESIGN TOSCANO Great Composer Collection: Mozart Sculpture (EU5646)
- SOLID STORAGE SUPPLIES Shimmering Snail I Frameless Free Floating Tempered Glass Panel Graphic Wall Art (SO2573470)
- ELK SIGNATURE Natural Mineral Wall Decor (168-009)
- TRADEMARK FINE ART Danhui Nai 'Mandala In Blue Ii' Canvas Art, 35x35 (WAP10757-C3535GG)
- Stocktrek Images Wall Art & Decor