Shop All Wall Art & Decor
Stocktrek Images
StockTrek Images PSTJPA100944M Vintage American Civil War Print Featuring The Battle of Missionary Ridge Which Took Place During The Chattanooga Campaign Poster Print; 16 x 12
Mfr # PSTJPA100944M
Zoro # G103741142
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTJPA100944M
- Zoro # G103741142
- UPC # 7430029645662
- Country of Origin United States
- Category Wall Art & Decor
Description
American Civil War print featuring the Battle of Missionary Ridge Poster Print (16 x 12). Posters for your wall and fine art prints for the home or office.
American Civil War print featuring the Battle of Missionary Ridge Poster Print is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. Perfect for any room! This print is ready to frame or use removable mounting putty to hang the old fashion way.
Features- Vintage American Civil War Print Featuring The Battle of Missionary Ridge Which Took Place During The Chattanooga Campaign Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: John Parrot & Stocktrek Images
- Size: 16 x 12 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Office Chair, 275 lb, Adjustable (B8871-Bkgy)
- BOSS The Web Chair (B580)
- FLASH FURNITURE NavyBanquet Chair, 20-1/4"L36"H, Fixed, FabricSeat, HerculesSeries (FD-BHF-1-ALLGOLD-0849-NVY-GG)
- BARNWOODUSA Rustic Farmhouse Reclaimed 16x20 Picture Frame (Expresso) (672713219293)
- PUBLIC DOMAIN IMAGES Public Domain Images MET44587 Woman in Summer Clothing Poster Print by Hashiguchi Goyo; Japanese 1881 1921; 18 x 24 (MET44587)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- TRADEMARK FINE ART Patrick Sullivan 'New River' Canvas Art, 12x19 (ALI45347-C1219GG)
- TRADEMARK FINE ART Ilmari 'Autumn landscape with clouds' Canvas Art, 24x24 (AA01449-C2424GG)
- TRADEMARK FINE ART Michael Tompsett 'Mexico Watercolor Map' Canvas Art, 35x47 (MT0496-C3547GG)
- NEXT INNOVATIONS Chickadees Scene Metal Wall Art (101216002)
- TRADEMARK FINE ART Vintage Lavoie 'Furniture Expo' Canvas Art, 16x24 (ALI19971-C1624GG)
- Stocktrek Images Wall Art & Decor