StockTrek Images PSTJPA100618M Vintage World War II Poster of A Member of The Womens Army Corps Poster Print; 11 x 17
Mfr # PSTJPA100618M
Zoro # G803742500
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTJPA100618M
- Zoro # G803742500
- UPC # 7430029639623
- Country of Origin United States
- Category Wall Art & Decor
Description
Vintage World War II poster of a member of The Women's Army Corps Poster Print (11 x 17). Posters for your wall and fine art prints for the home or office.
Vintage World War II poster of a member of The Women's Army Corps Poster Print (8 x 10) is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. The overall paper size is approximately 8.00 x 10.00 inches and the image size is approximately 8.00 x 10.00 inches. Go old school and hang this poster dorm room style with poster putty or frame it to create a classic presentation ! Wonderful poster for any apartment or home.
Features- Vintage World War II Poster of A Member of The Womens Army Corps Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: John Parrot & Stocktrek Images
- Size: 11 x 17 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Round Table, 47", Driftwood (N123-DW)
- SAFAVIEH 8 x 10 ft. Provance Machine-Made Rectangle Rug Aqua & Purple (PRV141J-8)
- COVIDIEN Disposable Underpads, 17 in x 24 in, PK300 (7105)
- BIGGIES SCENES Window Well Scenes-Island Cove, 100 in wide x 60 in high (BG-WW-ICV-100)
- TRADEMARK FINE ART George Henry Durrie 'Red School House Country Scene , 1858' Canvas Art, 24x32 (BL02268-C2432GG)
- TRADEMARK FINE ART Tammy Kushnir 'Feathers Aligned' Canvas Art, 18x18 (ALI11186-C1818GG)
- BARNWOODUSA Rustic Christian Decorative Reclaimed Wooden Cross (Weathered Gray) (672713210559)
- SIGNMISSION Beach Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999948)
- ELEGANT DESIGNS Bartow Wall Mounted Wood Wine Rack Shelf with Glass Holder, Restored Wood (HG1020-RWD)
- TRADEMARK FINE ART J Austin Jennings 'A Chill in the Air' Canvas Art, 16x24 (IC01667-C1624GG)
- TRADEMARK FINE ART Karen Fields 'Garden Of Whimsy Iv' Canvas Art, 24x32 (WAG06290-C2432GG)
- Stocktrek Images Wall Art & Decor