Shop All Wall Art & Decor
Stocktrek Images
StockTrek Images PSTCFR200193P Kelenken is An Extinct Genus of Giant Flightless Predatory Birds That Are Called Terror Birds From The Miocene Epoch Poster Print; 14 x 14
Mfr # PSTCFR200193P
Zoro # G903742493
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stocktrek Images
- MFR # PSTCFR200193P
- Zoro # G903742493
- UPC # 7430028219208
- Country of Origin United States
- Category Wall Art & Decor
Description
Kelenken is an extinct genus of giant flightless predatory birds Poster Print (14 x 14). Posters for your wall and fine art prints for the home or office.
Kelenken is an extinct genus of giant flightless predatory birds Poster Print is a licensed reproduction that was printed on Premium Heavy Stock Paper which captures all of the vivid colors and details of the original. This poster is ready for hanging or framing. A great addition to your wall decor!
Features- Kelenken is An Extinct Genus of Giant Flightless Predatory Birds That Are Called Terror Birds From The Miocene Epoch Poster Print
- Designed with precision and functionality
- Value for money
- Superior quality design
- Wide collection of posters to choose from
- Choices for every style
- Type: Photo Print
- Artist: Corey Ford & Stocktrek Images
- Size: 14 x 14 in.
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Hollywood Lounge Accent Chair in Black and Polished Chrome (AC050-BK)
- FLASH FURNITURE TanBanquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-COPPER-TN-VY-GG)
- HON Leather Executive Chair, Fixed, Frame: Black (HIEH1.F.H.U.SS11.T.SB)
- GMS GMS:GMS KIK Cyl - 26D - 5 TP - KW1 (GMS-K001-KW-26D-A2)
- TRADEMARK FINE ART Winslow Homer 'Cannon Rock, 1895 ' Canvas Art, 24x24 (BL02374-C2424GG)
- DESIGN TOSCANO Knights of the Realm 3-Dimensional Wall Sculpture: Sir Gavin (CL55967)
- TRADEMARK FINE ART John Butler 'Vintage Sports Viii' Canvas Art, 35x35 (WAG03326-C3535GG)
- TRADEMARK FINE ART Wyanne 'Strength' Canvas Art, 14x19 (ALI8288-C1419GG)
- TRADEMARK FINE ART John Morrow 'Ground Fog' Canvas Art, 14x19 (ALI21214-C1419GG)
- TRADEMARK FINE ART Jai Johnson 'Remnants' Canvas Art, 18x24 (ALI14103-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Wispy Birches II' Canvas Art, 20x47 (WAG15775-C2047GG)
- Stocktrek Images Wall Art & Decor