Shop All Industrial Caps & Plugs
Stockcap
THREADED PLUG-PT-55-LDPE-RED, 100PK
Mfr # 306191
Zoro # G306899305
product price: $72.75
/pk 100, $0.73/ea
$72.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Flange Thickness 0.25 in
- Flange Dia. 1.5 in
- Plug Length 0.93 in
- Thread Size 1-5/16-12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 306191
- Zoro # G306899305
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Flange Dia. | 1.5 in |
Plug Length | 0.93 in |
Thread Size | 1-5/16-12 in |
Details
Color | Red |
Flange Thickness | 0.25 in |
Description
THREADED PLUG-PT-55-LDPE-RED-100/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 110, Buna N, 0.1 In., PK5000 (3GCY8)
- WD-40 11OZ Garage Door Lube (10058)
- STORCH PRODUCTS Disc Magnet, Steel, 14 lb., 9/32 in. L (D110-40)
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- STOCKCAP THREADED CAP-CT-25-LDPE-RED, 100PK (275676)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP Silicone Plugs-1.614-1.313-1.000-CLEAR (383874)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- Stockcap Industrial Caps & Plugs