Shop All Industrial Caps & Plugs
Stockcap
THREADED CAP-CT-25-LDPE-RED, 100PK
Mfr # 275676
Zoro # G106980395
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.755 in
- Thread Size 3/4"-16
- Color Red
- Inside Length 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 275676
- Zoro # G106980395
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.755 in |
Thread Size | 3/4"-16 |
Inside Length | 0.57 in |
Details
Color | Red |
Description
THREADED CAP-CT-25-LDPE-RED-100/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSS FLOORS Couture 24" x 24" N09 Black Ice Carpet Tiles - 15PK (7SDMN0915PK)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- KEYLINE Keyline:B82-P GM Double-Sided VATS Key #15 - Plastic Head (KLN-BB82-P-15)
- STOCKCAP Tear Caps-CZ-1/4-LDPE-RED, 3500PK (728136)
- STOCKCAP FC Flange Covers-FC-600-0.060-701-19-YELLOW, 2PK (897988)
- STOCKCAP TAPERED PLUG-T-5-LDPE-RED, 1000PK (827738)
- STOCKCAP SIDE PULL PLUG-PS-65-LPDE-RED, 1000PK (743871)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- STOCKCAP THREADED CAP-CT-15-LDPE-RED, 100PK (439120)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK-STOCK (418443)
- Stockcap Industrial Caps & Plugs