Shop All Industrial Caps & Plugs
Stockcap
THREADED CAP-CT-15-LDPE-RED, 100PK
Mfr # 439120
Zoro # G006979963
product price: $37.99
/pk 100, $0.38/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.505 in
- Thread Size 1/2"-20
- Color Red
- Inside Length 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 439120
- Zoro # G006979963
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.505 in |
Thread Size | 1/2"-20 |
Inside Length | 0.47 in |
Details
Color | Red |
Description
THREADED CAP-CT-15-LDPE-RED-100/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Blank, B44, PK25 (5ZLF5)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Red, Polycarbonate (SS2005EM-EN)
- ZORO SELECT Ext Spring, Utility, Stl, 8 OAL, 1/4 OD, PK6 (1NAH6)
- PRIME-LINE 3/4 in. x 7/16 in. White, for Andersen, Screen Corner 20 Pack (PL 15758)
- STOCKCAP S Caps-0.125-1.500-0.033-701-89-BLACK, 1000PK (996575)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- STOCKCAP THREADED CAP-CT-35-LDPE-RED, 100PK (719704)
- STOCKCAP EPDM Plugs-0.344-0.187-0.625-BLACK, 50PK (120944)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- STOCKCAP Pull Plugs Silicone-0.257-0.130-1.000-1.000-CLEAR, 200PK (218211)
- Stockcap Industrial Caps & Plugs