Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-320-LDPE-RED, 200PK
Mfr # 853248
Zoro # G006899186
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 2.23 to 2.26 in
- Inside Dia. 2.138 to 2.198 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 853248
- Zoro # G006899186
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 2.23 to 2.26 in |
Inside Dia. | 2.138 to 2.198 in |
Details
Color | Red |
Description
TAPERED PLUG-T-320-LDPE-RED-200/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Sliding Door Edge Pull (230B26D)
- CECO Flush Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 2 (CHMD x FL30 70 x CYL-CU-18ga)
- GARLOCK Gasket Sheet, Garlock 3400, 30 x 30 x1/32" (3400-30032)
- BRINKS COMMERCIAL Brinks Plastic Off White Door Bumper Mounts to base trim (BC41013)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- STOCKCAP TAPERED PLUG-T-250-LDPE-RED, 1500PK (748207)
- STOCKCAP End Caps-C-1-3/8-LDPE-RED, 200PK (151966)
- STOCKCAP FC Flange Covers-FC-100-0.040-709-19-YELLOW, 10PK (481366)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- STOCKCAP S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK (351024)
- Stockcap Industrial Caps & Plugs