Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-275-LDPE-RED, 900PK
Mfr # 825298
Zoro # G906898623
product price: $129.99
/pk 900, $0.14/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 1.78 to 1.95 in
- Inside Dia. 1.718 to 1.888 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 825298
- Zoro # G906898623
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 1.78 to 1.95 in |
Inside Dia. | 1.718 to 1.888 in |
Details
Color | Red |
Description
TAPERED PLUG-T-275-LDPE-RED-900/BOX-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 1/2 in W x 72 in H Steel Continuous Hinge (2ZEX3)
- EBERHARD MANUFACTURING CO Cylinder Plug Keyed J205 (EMC 18400-DB-J205)
- HAGER Satin Chrome Passage 3510WTN26D (000256)
- MONROE PMP Folding Pull Handle, Steel, Zinc, Unthr. Through Holes (PH-0314)
- STOCKCAP FC Flange Covers-FC-600-0.060-701-19-YELLOW, 2PK (897988)
- STOCKCAP FC Flange Covers-FC-400-0.060-701-19-YELLOW, 5PK (147644)
- STOCKCAP THREADED CAP-CT-15-LDPE-RED, 100PK (439120)
- STOCKCAP S Caps-1.500-1.500-0.065-701-89-BLACK, 25PK (490498)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- STOCKCAP S Caps-0.313-0.500-0.043-701-89-BLACK, 1000PK (208886)
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- Stockcap Industrial Caps & Plugs