Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-270-LDPE-RED, 2000PK
Mfr # 662427
Zoro # G806899171
product price: $275.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Inside Dia. 1.722 to 1.746 in
- Outside Dia. 1.781 to 1.805 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 662427
- Zoro # G806899171
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1.722 to 1.746 in |
Outside Dia. | 1.781 to 1.805 in |
Details
Color | Red |
Description
TAPERED PLUG-T-270-LDPE-RED-2000/BOX-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2 3/4 in W x 8 in H zinc plated Tee Hinge (4PB46)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-22-52)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-EDA LH AL DEL)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP FC Flange Covers-FC-400-0.060-701-19-YELLOW, 5PK (147644)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- STOCKCAP Plus Plugs-SR35-0.545-0.443-0.093-701-1R-RED, 100PK (190316)
- STOCKCAP Flangeless Plugs-FLP-60-0.236-0.157-1.000-SILICONE-CLEAR, 100PK (270657)
- Stockcap Industrial Caps & Plugs