Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-185-LDPE-RED, 500PK
Mfr # 088465
Zoro # G106898706
product price: $119.99
/pk 500, $0.24/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 0.995 to 1.145 in
- Inside Dia. 0.933 to 1.083 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 088465
- Zoro # G106898706
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.995 to 1.145 in |
Inside Dia. | 0.933 to 1.083 in |
Details
Color | Red |
Description
TAPERED PLUG-T-185-LDPE-RED-500/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cyrus Bembridge 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0116)
- ZORO SELECT Flat Corner Brace, 3 x 3 In, 3/8 In W (4PE74)
- SPEC Compression Spring, Music Wire, PK10, C08500851000M (C08500851000M)
- DETEX Alarm Exit Control Lock - GRAY (DTX-ECL-230D)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- STOCKCAP FC Flange Covers-FC-400-0.060-701-19-YELLOW, 5PK (147644)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP S Caps-1.000-0.750-0.060-701-89-BLACK, 100PK (753266)
- STOCKCAP S Caps-0.750-0.500-0.060-701-1R-RED-STOCK (588989)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- Stockcap Industrial Caps & Plugs