Shop All Industrial Caps & Plugs
Stockcap
TAPERED PLUG-T-150-LDPE-RED, 1000PK
Mfr # 049906
Zoro # G006899155
product price: $192.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Outside Dia. 0.815 to 0.93 in
- Inside Dia. 0.753 to 0.868 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 049906
- Zoro # G006899155
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 0.815 to 0.93 in |
Inside Dia. | 0.753 to 0.868 in |
Details
Color | Red |
Description
TAPERED PLUG-T-150-LDPE-RED-1000/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 3" Center-to-Center Brushed Gold Lyon Cabinet Cup Pull (8233BG)
- ZORO SELECT Grommet, Silicone, MS 35489-101X, PK5 (3MRT3)
- STYLEMARK Stylemark GRG Access Panel - 24" x 24" Access Opening (CAP-2424)
- ROCKWOOD Door Pulls, Push and Pull Plates (BF157 US28)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP TAPERED PLUG-T-185-LDPE-RED, 500PK (088465)
- STOCKCAP S Caps-0.500-1.500-0.055-701-89-BLACK, 100PK (958959)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- GRIPWORKS L Caps-0.750-3.000-0.065-FE-701-89-BLACK, 25PK (368411)
- Stockcap Industrial Caps & Plugs