Shop All Industrial Caps & Plugs
Stockcap
Silicone Plugs-1.614-1.313-1.000-CLEAR
Mfr # 383874
Zoro # G506899549
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Outside Dia. 1.614 in
- Plug Length 1 in
- Inside Dia. 1.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 383874
- Zoro # G506899549
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Outside Dia. | 1.614 in |
Plug Length | 1 in |
Inside Dia. | 1.313 in |
Details
Color | Clear |
Description
-1/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Keyed Different Schlage C Keyway Cylinder for Touchscreen Deadbolt US3 (605) Bright Brass Finish (AYRD200SCKD605)
- MSI Dimensions Gris 12 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 6PK (ZOR-PT-0139)
- KWIKSET Lockcombo Projct Us3 Cd4 (92420-031)
- FROST KING DOOR SWEEP 1-1/2""W 36""L (DS101WH)
- STOCKCAP S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK (191260)
- STOCKCAP End Caps-C-1/4-LDPE-RED, 1000PK (073701)
- STOCKCAP S Caps-0.625-1.000-0.060-701-89-BLACK, 100PK (681288)
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- STOCKCAP Tear Caps-CZ-1/4-LDPE-RED, 3500PK (728136)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP TAPERED PLUG-T-320-LDPE-RED, 200PK (853248)
- Stockcap Industrial Caps & Plugs