Shop All Industrial Caps & Plugs
Stockcap
S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK
Mfr # 967482
Zoro # G206899160
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Wall Thickness 0.065 in
- Inside Length 1.5 in
- Wall Thickness Tolerance 0.055 to 0.075 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 967482
- Zoro # G206899160
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Length | 1.5 in |
Inside Dia. | 2.75 in |
Details
Color | Black |
Wall Thickness | 0.065 in |
Wall Thickness Tolerance | 0.055 to 0.075 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Alnico Cylindrical Magnet, 5Cm X 8M, PK 2 (ACM020)
- MARLBORO 5/8" W x 3-13/32" H Mill Stainless Steel Weld-On Hinge (4PPU2)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.25 (2074-017)
- ZORO SELECT O-Ring, Dash 243, Viton, 0.13 In., PK5 (U38871.012.0412)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- STOCKCAP S Caps-0.750-1.000-0.060-701-89-BLACK, 100PK (663164)
- STOCKCAP ASA Flange Covers-375-8-0.060-709-19-YELLOW, 25PK (778119)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- STOCKCAP FC Flange Covers-FC-600-0.060-701-19-YELLOW, 2PK (897988)
- STOCKCAP EPDM Plugs-0.437-0.250-1.000-BLACK, 100PK (316229)
- Stockcap Industrial Caps & Plugs