Shop All Industrial Caps & Plugs
Stockcap
S Caps-2.000-1.500-0.065-701-89-BLACK, 25PK
Mfr # 210736
Zoro # G806898440
product price: $46.85
/pk 25, $1.87/ea
$46.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Wall Thickness 0.065 in
- Inside Dia. 2 in
- Inside Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 210736
- Zoro # G806898440
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Dia. | 2 in |
Inside Length | 1.5 in |
Details
Color | Black |
Wall Thickness | 0.065 in |
Wall Thickness Tolerance | 0.055 to 0.075 in |
Description
S Caps-2.000-1.500-0.065-701-89-BLACK-25 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Installation ToolElectrified Locksets (7000-DGK)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 24 in L, Beveled Tegular, 9/16 in Grid Size, 12 PK (1835)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Knurled Grip in Satin Brass (LV102 FBL GRIP-KN SB)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP TAPERED PLUG-T-275-LDPE-RED, 900PK (825298)
- STOCKCAP Plus Plugs-SR4-0.650-0.513-0.093-701-1R-RED, 100PK (977941)
- STOCKCAP FC Flange Covers-FC-600-0.060-701-19-YELLOW, 2PK (897988)
- STOCKCAP THREADED PLUG-PT-45-LDPE-RED, 200PK (449513)
- STOCKCAP S Caps-1.500-1.500-0.065-701-89-BLACK, 25PK (490498)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- Stockcap Industrial Caps & Plugs