Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK
Mfr # 992381
Zoro # G106899543
product price: $152.99
/pk 200, $0.76/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Wall Thickness 0.06 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 992381
- Zoro # G106899543
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Dia. | 1 in |
Inside Length | 1.5 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Description
S Caps-1.000-1.500-0.060-701-89-BLACK-200 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Square O-Ring ID:8 mm, CS:2 mm, OD:12 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2-8-12x1)
- DEXTER BY SCHLAGE Rim Panic Device, Satin Chrome (ED1000-R-EO-3FT-US26D)
- VON DUPRIN Oil Rubbed Bronze Strike 6211WF10B (6211WF10B.24V)
- KOHLER O-Ring, 40933 (40933)
- STOCKCAP Flangeless Plugs-FLP-60-0.236-0.157-1.000-SILICONE-CLEAR, 100PK (270657)
- STOCKCAP TAPERED PLUG-T-250-LDPE-RED, 1500PK (748207)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- STOCKCAP ASA Flange Covers-500-9-0.065-701-19-YELLOW, 25PK (060428)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 100PK (319993)
- SAFE-T-SPONGE Cap, FME High Temperature, 10" OD Size (HT-10)
- Stockcap Industrial Caps & Plugs