Shop All Industrial Caps & Plugs
Stockcap
S Caps-1.000-0.750-0.060-701-89-BLACK, 100PK
Mfr # 753266
Zoro # G306899664
product price: $77.89
/pk 100, $0.78/ea
Free Shipping & Returns
$77.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Tolerance 0.050 to 0.070 in
- Inside Dia. 1 in
- Length Tolerance 0.688 to 0.812 in
- Wall Thickness 0.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 753266
- Zoro # G306899664
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 1 in |
Length Tolerance | 0.688 to 0.812 in |
Inside Length | 0.75 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-1.000-0.750-0.060-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE U9861 Sldng Dr Kyd Lc Psh-In A U 9861 (655035)
- IQ AMERICA DB1502 Wired Door Chime Buzzer Chrome General Purpose Doorbell Buzzer (DB1502)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 10PK (52416)
- ZORO SELECT Round Magnet with Handle, 25 lb. Pull (3DXW7)
- STOCKCAP Silicone Plugs-1.614-1.313-1.000-CLEAR (383874)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- STOCKCAP S Caps-2.750-1.500-0.065-701-89-BLACK-STOCK (967482)
- STOCKCAP S Caps-1.250-1.000-0.065-701-89-BLACK, 25PK (576757)
- STOCKCAP S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK (820624)
- STOCKCAP S Caps-1.500-1.500-0.065-701-89-BLACK, 25PK (490498)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- Stockcap Industrial Caps & Plugs