Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.875-1.000-0.060-701-89-BLACK, 100PK
Mfr # 581947
Zoro # G006899865
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.875 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Wall Thickness 0.06 in
- Length Tolerance 0.938 to 1.062 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 581947
- Zoro # G006899865
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.875 in |
Length Tolerance | 0.938 to 1.062 in |
Inside Length | 1 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-0.875-1.000-0.060-701-89-BLACK-PKG 100 PCS/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Rock Key Hider, Brown (90691)
- USA INDUSTRIALS Buna-N O-Ring, Dash 109, PK100 (ZUSAH70109)
- LCN Push Plate Actuator, 4 3/4 x 4 3/4 In (8310-853T)
- NATIONAL HARDWARE 1 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Inside Corner Brace (N266-270)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP Flangeless Plugs-FLP-60-0.236-0.157-1.000-SILICONE-CLEAR, 100PK (270657)
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- STOCKCAP SR Flange Covers-SR1650-0.060-701-19-YELLOW-STOCK (220608)
- STOCKCAP End Caps-C-5/8-LDPE-RED, 1000PK (537377)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- TY-FLOT FME Cover, 4"dia., Resistant High Temp (CBFR4HT)
- Stockcap Industrial Caps & Plugs