Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK
Mfr # 503502
Zoro # G206899078
product price: $67.85
/pk 100, $0.68/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 0.687 to 0.812 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Wall Thickness 0.06 in
- Inside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 503502
- Zoro # G206899078
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.687 to 0.812 in |
Inside Dia. | 0.875 in |
Inside Length | 0.75 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-0.875-0.750-0.060-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Joint Cover, Eggshell, 96 x 1/2In (WC-99-8-370)
- NATIONAL HARDWARE Steel Double Box Rail Splice Brackets 300 lb (N104-752)
- MAKE-TO-FIT 3/4 in. x 1/4 in. Screen Frame Corners, Plastic, Bronze (4 Pack) (PL 7719)
- MIDWEST FASTENER 1-1/4" x 1-3/8" x 1/16" Rubber O-Rings 10PK (64803)
- STOCKCAP S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK (754241)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- STOCKCAP Rubber Seal Plugs-RSP0375-SBR/NR-BLACK, 500PK (211500)
- STOCKCAP Silicone Caps-1.000-1.500-0.060-FEO RED, 5PK (920161)
- STOCKCAP Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK (415284)
- STOCKCAP EPDM Plugs-0.812-0.625-1.000-BLACK, 100PK (316233)
- STOCKCAP End Caps-C-13/16-LDPE-RED, 100PK (046102)
- Stockcap Industrial Caps & Plugs