Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK
Mfr # 191260
Zoro # G806899799
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness 0.06 in
- Length Tolerance 0.938 to 1.062 in
- Inside Length 1 in
- Wall Thickness Tolerance 0.050 to 0.070 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 191260
- Zoro # G806899799
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.938 to 1.062 in |
Inside Length | 1 in |
Inside Dia. | 0.812 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring Stock, 12 In L, PK3 (1NBW8)
- STOCKCAP Silicone Plugs-0.750-0.563-1.000-FEO RED, 100PK (440972)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- STOCKCAP Silicone Plugs-1.614-1.313-1.000-CLEAR (383874)
- STOCKCAP ASA Flange Covers-612-13-0.065-701-19-YELLOW-STOCK (819314)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- STOCKCAP EPDM Caps-1.062-1.500-0.060-BLACK, 100PK (270542)
- STOCKCAP S Caps-0.875-0.750-0.060-701-89-BLACK, 100PK (503502)
- STOCKCAP EZ Tabs-0.615-1.000-0.055-701-89-BLACK, 100PK (224628)
- STOCKCAP FC Flange Covers-FC-400-0.060-701-19-YELLOW, 5PK (147644)
- Stockcap Industrial Caps & Plugs