Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.750-1.000-0.060-701-89-BLACK, 100PK
Mfr # 663164
Zoro # G806899126
product price: $67.85
/pk 100, $0.68/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 0.938 to 1.062 in
- Inside Dia. 0.75 in
- Wall Thickness Tolerance 0.050 to 0.070 in
- Inside Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 663164
- Zoro # G806899126
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.938 to 1.062 in |
Inside Dia. | 0.75 in |
Inside Length | 1 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-0.750-1.000-0.060-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" Primed 2-Panel Interior Shaker Slab Door (2668pri8402)
- ZORO SELECT 1 in W x 48 in H Antique Bronze Continuous Hinge (1CBF6)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (425W-017U)
- NATIONAL GUARD Door Threshold, Dark Bronze, Fluted Top (8424DKB-72)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- STOCKCAP EPDM Plugs-0.250-0.125-0.750-BLACK, 100PK (277003)
- STOCKCAP THREADED PLUG-PT-45-LDPE-RED, 200PK (449513)
- Stockcap Industrial Caps & Plugs