Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.625-1.000-0.060-701-89-BLACK, 100PK
Mfr # 681288
Zoro # G006899827
product price: $67.35
/pk 100, $0.67/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.625 in
- Inside Length 1 in
- Wall Thickness 0.06 in
- Wall Thickness Tolerance 0.050 to 0.070 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 681288
- Zoro # G006899827
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.625 in |
Inside Length | 1 in |
Length Tolerance | 0.938 to 1.062 in |
Details
Color | Black |
Wall Thickness | 0.06 in |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Description
S Caps-0.625-1.000-0.060-701-89-BLACK-PKG 100 PCS/BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Roller Catch Black (RCA336U19)
- EKENA MILLWORK Acorn Architectural Grade PVC Combination Pediment, 72"W x 24-7/8"H x 2-3/4"P (Pitch 6/12) (PEDPC072X250ACR00)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Antique Nickel Transitional Drawer Pull (BP770160143)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- STOCKCAP End Caps-C-1-7/8-LDPE-RED, 200PK (264203)
- STOCKCAP S Caps-0.812-1.000-0.060-701-89-BLACK-STOCK (191260)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- STOCKCAP Flangeless Plugs-FLP-225-0.886-0.787-1.000-SILICONE-CLEAR, 200PK (532900)
- STOCKCAP SR Flange Covers-SR1650-0.060-701-19-YELLOW-STOCK (220608)
- STOCKCAP TAPERED PLUG-T-70-LDPE-RED, 4500PK (888076)
- TY-FLOT FME Tail Device, Orange, PK25 (FMETAILORG)
- Stockcap Industrial Caps & Plugs