Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.625-0.500-0.060-701-89-BLACK, 100PK
Mfr # 961079
Zoro # G006898578
product price: $59.59
/pk 100, $0.60/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Tolerance 0.050 to 0.070 in
- Length Tolerance 0.438 to 0.562 in
- Wall Thickness 0.06 in
- Inside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 961079
- Zoro # G006898578
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.438 to 0.562 in |
Inside Dia. | 0.625 in |
Inside Length | 0.5 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-0.625-0.500-0.060-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Chain, Black, 10 PK (47010)
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40JUP626 (S40JUP626)
- ECLIPSE MAGNETICS Armature Plate, Dia:0.984", Weight:0.03lb (M52171/25ARM)
- SCHLAGE Grade 1, Single Cyl Classroom, FSIC Less Core, US4, Rectangle Stk (B663J 606)
- STOCKCAP ASA Flange Covers-825-19-0.065-701-19-YELLOW-STOCK (879690)
- STOCKCAP Silicone Plugs-0.656-0.500-1.000-FEO RED, 25PK (415284)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP Pull Plugs Silicone-0.257-0.130-1.000-1.000-CLEAR, 200PK (218211)
- STOCKCAP Plus Plugs-SR4-0.650-0.513-0.093-701-1R-RED, 100PK (977941)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- Stockcap Industrial Caps & Plugs