Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK
Mfr # 249791
Zoro # G706898571
product price: $172.99
/pk 500, $0.35/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Tolerance 0.050 to 0.070 in
- Wall Thickness 0.06 in
- Inside Length 1.5 in
- Inside Dia. 0.468 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 249791
- Zoro # G706898571
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1.5 in |
Inside Dia. | 0.468 in |
Length Tolerance | 1.438 to 1.562 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.050 to 0.070 in |
Wall Thickness | 0.06 in |
Description
S Caps-0.468-1.500-0.060-701-89-BLACK-500 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MULE GATE OPENER PIN LOCK (FM133)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 7/64 in (C8051-C413A-14A)
- ZORO SELECT O-Ring, Dash 904, Buna N, 0.07 In., PK25 (1CRV6)
- ZORO SELECT O-Ring, Dash 224, Neoprene, 0.13 In., PK50 (1BUZ2)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- STOCKCAP THREADED CAP-CT-25-LDPE-RED, 100PK (275676)
- STOCKCAP ASA Flange Covers-500-9-0.065-701-19-YELLOW, 25PK (060428)
- STOCKCAP Anti-Roll Caps-0.921-0.750-0.070-701-1R-RED, 50PK (975811)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- STOCKCAP End Caps-C-2-3/4-LDPE-RED, 100PK (872069)
- TY-FLOT FME Cover, Pink, 6"dia. x 6"D, PK30 (CBFR6PK)
- Stockcap Industrial Caps & Plugs