Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.250-0.750-0.043-701-89-BLACK, 100PK
Mfr # 820624
Zoro # G806898747
product price: $46.15
/pk 100, $0.46/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 0.388 to 0.812 in
- Wall Thickness Tolerance 0.033 to 0.053 in
- Inside Dia. 0.25 in
- Wall Thickness 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 820624
- Zoro # G806898747
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.388 to 0.812 in |
Inside Dia. | 0.25 in |
Inside Length | 0.75 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.033 to 0.053 in |
Wall Thickness | 0.043 in |
Description
S Caps-0.250-0.750-0.043-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Frame Weatherstrip, 3 ft, Gray (45061CNB36)
- LAMP Grab Catch, Pull-to-Open, Spring, 2.6 lb. (PR-4PK)
- LOCKEY Detex Detex Parts and Accessories (GS-90HD)
- DESIGNER COLLECTION Stainless Steel 96" Top Mount Sliding Door Hardware (NT.1400.01W-96.SS)
- STOCKCAP EZ Tabs-0.615-1.000-0.055-701-89-BLACK, 100PK (224628)
- STOCKCAP TAPERED PLUG-T-185-LDPE-RED, 500PK (088465)
- STOCKCAP EPDM Caps-0.156-1.000-0.060-EPDM-BLACK, 50PK (336608)
- STOCKCAP End Caps-C-2-3/4-LDPE-RED, 100PK (872069)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 200PK (992381)
- STOCKCAP ASA Flange Covers-425-7-0.065-701-19-YELLOW, 25PK (235362)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4OR)
- Stockcap Industrial Caps & Plugs