Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.250-0.500-0.043-701-89-BLACK, 100PK
Mfr # 351024
Zoro # G406898888
product price: $42.95
/pk 100, $0.43/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 0.438 to .562 in
- Inside Length 0.5 in
- Inside Dia. 0.25 in
- Wall Thickness 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 351024
- Zoro # G406898888
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.438 to .562 in |
Inside Length | 0.5 in |
Inside Dia. | 0.25 in |
Details
Color | Black |
Wall Thickness | 0.043 in |
Wall Thickness Tolerance | 0.033 to 0.053 in |
Description
S Caps-0.250-0.500-0.043-701-89-BLACK-100 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO O-Ring Faucet No.34 (35748B)
- JANDORF Bushing Nylon 3/4X5/8 Sh 61439 (3394947)
- MASTER LOCK Knob Lockset, Biscuit Style, Polished Brss (BC0403BOX)
- MSI Regallo Marquinanoir 3 In. X 24 In. Bullnose Matte Porcelain Floor And Wall Tile, 10PK (ZOR-PT-TR-0230)
- STOCKCAP Pull Plugs Silicone-0.510-0.250-1.000-1.000-CLEAR, 50PK (487942)
- STOCKCAP S Caps-1.625-1.500-0.065-701-1R-RED-STOCK (439674)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP TAPERED PLUG-T-150-LDPE-RED, 1000PK (049906)
- STOCKCAP S Caps-0.468-1.500-0.060-701-89-BLACK, 500PK (249791)
- Stockcap Industrial Caps & Plugs