Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.234-1.000-0.038-701-89-BLACK, 1000PK
Mfr # 132847
Zoro # G406899274
product price: $186.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Wall Thickness Tolerance 0.028 to 0.048 in
- Length Tolerance 0.938 to 1.062 in
- Inside Length 1 in
- Inside Dia. 0.234 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 132847
- Zoro # G406899274
- Country of Origin China
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 0.938 to 1.062 in |
Inside Length | 1 in |
Inside Dia. | 0.234 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.028 to 0.048 in |
Wall Thickness | 0.038 in |
Description
S Caps-0.234-1.000-0.038-701-89-BLACK-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Thin Door Screw Pack for 816 Deadbolt Br (83397-001)
- AMEROCK BP55277G10-5PACK 5-1/16" (128 mm) CTC Blackrock Cab Pull Satin Nickel (BP55277G10-5PACK)
- PAMEX Hinge Pin Door Stop Bright Chrome Finish (DD0240CP)
- LAUREY 6" Edge Pull, Anodized Aluminum (96301)
- STOCKCAP S Caps-1.375-1.500-0.065-701-89-BLACK-STOCK (326909)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- STOCKCAP Silicone Plugs-0.187-0.062-0.625-PINK, 50PK (435570)
- STOCKCAP Flangeless Plugs-FLP-180-0.709-0.630-1.000-SILICONE-RUSTY, 200PK (172986)
- STOCKCAP FC Flange Covers-FC-400-0.060-701-19-YELLOW, 5PK (147644)
- STOCKCAP FC Flange Covers-FC-100-0.040-709-19-YELLOW, 10PK (481366)
- STOCKCAP FC Flange Covers-FC-600-0.060-701-19-YELLOW, 2PK (897988)
- Stockcap Industrial Caps & Plugs