Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.207-0.500-0.038-701-89-BLACK, 1000PK
Mfr # 003618
Zoro # G406899120
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Dia. 0.207 in
- Wall Thickness 0.038 in
- Wall Thickness Tolerance 0.028 to 0.048 in
- Inside Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stockcap
- MFR # 003618
- Zoro # G406899120
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Dia. | 0.207 in |
Inside Length | 0.5 in |
Length Tolerance | 0.438 to 0.562 in |
Details
Color | Black |
Wall Thickness | 0.038 in |
Wall Thickness Tolerance | 0.028 to 0.048 in |
Description
S Caps-0.207-0.500-0.038-701-89-BLACK-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed 1-Panel Interior Shaker Slab Door (3068pri8401)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 7065)
- CAL-ROYAL Jumbo Heavy Duty Hand Rail Bracket, 2-7/8 Height, 2-1/8 Width, 2-7/8 Projection, US10B Oil (JUHB28-10B)
- MSI Gridscale Gris 12 In. X 24 In. Matte Ceramic Floor And Wall Tile, 8PK (ZOR-PT-0307)
- STOCKCAP S Caps-1.000-1.500-0.060-701-89-BLACK, 100PK (319993)
- STOCKCAP EPDM Caps-1.062-1.500-0.060-BLACK, 100PK (270542)
- STOCKCAP S Caps-0.187-0.500-0.038-701-89-BLACK, 100PK (754241)
- STOCKCAP TAPERED PLUG-T-270-LDPE-RED, 2000PK (662427)
- STOCKCAP S Caps-1.250-1.500-0.065-701-89-BLACK, 25PK (169880)
- STOCKCAP Rubber Seal Plugs-RSP0470-SBR/NR-BLACK, 250PK (596752)
- STOCKCAP S Caps-1.625-1.500-0.065-701-89-BLACK, 60PK (010602)
- Stockcap Industrial Caps & Plugs