Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK
Mfr # 894392
Zoro # G106898638
product price: $33.39
/pk 100, $0.33/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Inside Length 1 in
- Length Tolerance 0.938 to 1.062 in
- Wall Thickness Tolerance 0.028 to 0.048 in
- Wall Thickness 0.038 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 894392
- Zoro # G106898638
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Inside Length | 1 in |
Length Tolerance | 0.938 to 1.062 in |
Inside Dia. | 0.187 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.028 to 0.048 in |
Wall Thickness | 0.038 in |
Description
S Caps-0.187-1.000-0.038-701-89-BLACK-100 / BAG-STOCK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Patch and Guard, Dia. 3 1/4 In (2MDK1)
- MASTER LOCK Master Lock 1-1/2 in. H X 2 in. W X 7/8 in. L Laminated Steel Double Locking Padlock Keyed Alik (5KARAN)
- RENIN Renin 36 in. x 80 1/2 in. Euro 1-Lite Design Pivot Door (PV5401BWFGC036080)
- ALARM LOCK AlarmLock: Trilogy DL1300 Narrow Style Keypad Lever Lock w/ Audit Trail / Satin Chrome (ALL-DL1300-26D)
- STOCKCAP S Caps-0.750-0.750-0.060-701-89-BLACK, 100PK (337430)
- STOCKCAP EPDM Caps-0.250-1.000-0.060-BLACK, 50PK (508213)
- STOCKCAP Silicone Plugs-0.250-0.125-0.750-BLACK, 50PK (538228)
- STOCKCAP Hanger Caps-0.800-1.000-0.060-746-89-BLACK-FEN STOCK (156142)
- STOCKCAP S Caps-0.375-0.500-0.043-701-89-BLACK, 100PK (091113)
- STOCKCAP ASA Flange Covers-750-14-0.065-701-19-YELLOW, 10PK (842434)
- STOCKCAP Pull Plugs Silicone-0.281-0.138-1.000-1.000-CLEAR, 50PK (279939)
- Stockcap Industrial Caps & Plugs