Shop All Industrial Caps & Plugs
Stockcap
S Caps-0.125-1.500-0.033-701-89-BLACK, 1000PK
Mfr # 996575
Zoro # G306899589
product price: $178.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length Tolerance 1.438 to 1.562 in
- Inside Length 1.5 in
- Inside Dia. 0.125 in
- Wall Thickness Tolerance 0.023 to 0.043 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 996575
- Zoro # G306899589
- Country of Origin United States
- Category Industrial Caps & Plugs
Dimensions
Length Tolerance | 1.438 to 1.562 in |
Inside Length | 1.5 in |
Inside Dia. | 0.125 in |
Details
Color | Black |
Wall Thickness Tolerance | 0.023 to 0.043 in |
Wall Thickness | 0.033 in |
Description
S Caps-0.125-1.500-0.033-701-89-BLACK-1000 / BAG-STOCK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Hidden Shackle, Round Zinc Body, Boron Shackle, 1 23/32 in W (6271KA)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- SECURITRON Industrial Strength Single Magnet (M82B)
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Brushed Black Contemporary Edge Cabinet Pull (BP969625990)
- STOCKCAP End Caps-C-2-3/8-LDPE-RED, 100PK (922618)
- STOCKCAP S Caps-0.187-1.500-0.038-701-89-BLACK-STOCK (973148)
- STOCKCAP End Caps-C-1-1/2-LDPE-RED, 1400PK (105134)
- STOCKCAP EPDM Plugs-0.125-0.062-0.625-BLACK, 100PK (548322)
- STOCKCAP S Caps-0.750-0.500-0.060-701-89-BLACK, 100PK (175556)
- STOCKCAP Flangeless Plugs-FLP-260-1.024-0.945-1.000-SILICONE-RUSTY, 100PK (353624)
- CAPLUGS Round Vinyl Caps, PK 25 (VC-625-16)
- Stockcap Industrial Caps & Plugs