Shop All Seal Plugs
This Product is Discontinued
Stockcap
Rubber Seal Plug, .750 Dia, PK100 (Discontinued)
Mfr # RSP0750
Zoro # G0935882
This Product is Discontinued
Key Features
- Type Without Tab
- Material SBR And Natural Rubber
- Plug Dia. 0.75 in
- Flange Dia. 0.85 in
- Plug Length 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # RSP0750
- Zoro # G0935882
- Country of Origin China
- Category Seal Plugs
Dimensions
Plug Dia. | 0.75 in |
Flange Dia. | 0.85 in |
Plug Length | 0.5 in |
Overall Length | 0.96 in |
Details
Item | Rubber Seal Plug |
Type | Without Tab |
Material | SBR And Natural Rubber |
Description
Rubber Seal Plug, Without Tab, Material SBR And Natural Rubber, Plug Dia. 0.750", Flange Dia. 0.850", Plug Length 0.500", Overall Length 0.960", Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.