Shop All Protective Packaging Accessories
Stockcap
Net Guard II HW-0.500-500-White-STOCK
Mfr # 380551
Zoro # G006909311
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 500 ft
- Color White
- Size 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 380551
- Zoro # G006909311
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 500 ft |
Size | 0.5 in |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 20" x 10", Kraft, 15/Bundle (493T92)
- MAIL BOSS Mail Boss 7121 In-Ground 43 in. Steel Mail Box Post Black (7121)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- ZORO SELECT Corrugated Boxes, 23" x 17" x 12", Kraft, 10/Bundle (10Y733)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard I Std.-2.000-2.500-160-White-STOCK (158337)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- PREGIS - MINI PAKR Air Cushion Machine (4075536)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075446)
- Stockcap Protective Packaging