Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-3.000-4.000-450-Green-STOCK
Mfr # 265331
Zoro # G006909328
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 to 4 in
- Length 450 ft
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 265331
- Zoro # G006909328
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 3 to 4 in |
Length | 450 ft |
Details
Color | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Long Corrugated Boxes, 40" x 8" x 8", Kraft, 25/Bundle (11R264)
- SEALED AIR Mailer, Jiffylite, 8.5X12,100 Pk (SEL39093)
- BSC PREFERRED 18 x 13 x 12'' Blue Space Age Totes, 6PK (S-133BLU)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard I Std.-0.500-1.000-550-Blue-STOCK (158334)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 48L (244269)
- ZORO SELECT Loose Fill Dispenser, 45 Cubic Feet, 1 Each (56GL60)
- Stockcap Protective Packaging Accessories