Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-2.500-3.000-120-Yellow-STOCK
Mfr # 158338
Zoro # G706909314
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.5 to 3 in
- Color Yellow
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 158338
- Zoro # G706909314
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 2.5 to 3 in |
Length | 120 in |
Details
Color | Yellow |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MOUNTS Removable Chart Tabs, 1" x 1", 80 Per Pack, PK3 (3227)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Pink (UBC63611)
- C-LINE PRODUCTS Top Loading Sheet Protectors, PK50 (61003)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-2.000-2.500-160-White-STOCK (158337)
- ICE-BRIX Ice-Brix™ Biodegradable Packs, 8 oz., 6" x 4" x 3/4", White, 72/Case (IBB8)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- Stockcap Protective Packaging Accessories