Shop All Protective Packaging Accessories
Stockcap
Net Guard I Std.-2.000-2.500-800-White-STOCK
Mfr # 265329
Zoro # G506909316
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Size 2 to 2.5 in
- Length 800 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stockcap
- MFR # 265329
- Zoro # G506909316
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 2 to 2.5 in |
Length | 800 ft |
Details
Color | White |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER BAG 5 LB 11X5.25X3.375 IN BROWN PK OF 100 PK (19105)
- PARTNERS BRAND Cast Hand Stretch Film, 18" x 80 Gauge x 375', Clear, 4/Case (SF1880CAST)
- PENTEL Finito Stick Porous Point Pen, Extra-Fine 0.4mm, Blue/Silver, PK12 (SD98C)
- BETTER PACKAGES Manual Gummed Tape Dispenser, 3" W (BP333Plus)
- STOCKCAP Net Guard I Std.-4.000-5.000-70-Orange-STOCK (158340)
- STOCKCAP Net Guard I Std.-0.500-1.000-550-Blue-STOCK (158334)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- STOCKCAP Net Guard I Std.-1.500-2.000-180-Black-STOCK (158336)
- STOCKCAP Net Guard I Std.-0.250-0.500-650-Yellow-STOCK (158333)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075460)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- Stockcap Protective Packaging